Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

455 850GM IDH 230317 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-23588-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4NTd8aW1hZ2UvanBlZ3xhR0U1TDJnd1lpOHhNRFUxTnpJMk1EYzFPVEEzTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpNMU9EaGZRMUpVWHpNd01IZ3pNREF1YW5Cbnw3NzhhNTlhNDZiMDU4ZDM4OWUwZTMzYzkzNzZhOGFkNDY4Nzg4MDgxZDg5YWYzYjlhNzc4NzVmNzM1MWRlODk3
1055829 General Purpose Adhesives 

LOCTITE LOCTITE

455 850GM IDH 230317

Description

455 850GM IDH 230317 INSTANT ADHESIVE ; 23588 LOW ODOR/LOW BLOOM PRISM GEL

General Purpose Instant Adhesive; Surface Insensitive; Cartridge; Viscous Liquid; OEM Assembly | Vertical Surface; Light Yellow; 1.87 Lb

Part #

230317

BDI #
1055829

Details

1536.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,536.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
1.015
EAN
0079340235885
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Cartridge
Texture
Viscous Liquid
Application
OEM Assembly | Vertical Surface
Tradename
455 | PRISM
Manufacturer's Description
Loctite 455 Prism Instant Adhesive Gel; Low Odor/Low Bloom
Color
Light Yellow
Container Size value And um
1.87 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Negligible
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Surface Insensitive Instant Adhesive | Viscosity 10000 to 26000 CP
Net Weight
29.92 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
23588
Weight / LBS
2.332
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Cartridge; Viscous Liquid; OEM Assembly | Vertical Surface; Light Yellow; 1.87 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh