LOCTITE
LOCTITE
480 INSTANT ADHESIVE 20GM BOTTLE
LOCTITE LOCTITE
Description
USE 24742603 - NOT AVAILABLE IN CANADA
General Purpose Instant Adhesive; Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Black; 20 G
Part #
135466
BDI #
1406077
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/480-INSTANT-ADHESIVE-20GM-BOTTLE/p/1406077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.02
EAN
9002010002563
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
480 | PRISM
Manufacturer's Description
Loctite 480 Prism Instant Adhesive
Color
Black
Container Size value And um
20 G
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
NSF/ANSI 61
Other Features
Toughened
Net Weight
20 G
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Black; 20 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh