Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

495 1OZ IDH 135467 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055423-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MnxpbWFnZS9qcGVnfGFEUTNMMmcxT1M4eE1EVTJNRGt5T1RFd016a3dNaTlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVFF5TTE4ek1EQjRNekF3TG1wd1p3fDdkZWRmOThjNjM5YmY0MTc4M2UyZWRiZGU3YzhkN2VkYjRlMTNlNDYyYWI1M2U2NjhmOWRiM2ZkNGU3NTEyYzA
1055423 General Purpose Adhesives 

LOCTITE LOCTITE

495 1OZ IDH 135467

Description

495 1OZ IDH 135467 INSTANT ADHESIVE ; GLUE SUPERBONDER 495 1OZ

General Purpose Instant Adhesive; Fast Bonding; Bottle; Liquid; Colorless to Light Yellow; 1 Oz

Part #

135467

BDI #
1055423

Details

61.94 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 61.94 / each BDIExpress
QTY

Inventory

Total: 208

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.04
EAN
0079340495500
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Fast Bonding
Container Type
Bottle
Texture
Liquid
Tradename
495
Manufacturer's Description
Loctite 495 General Purpose Cyanoacrylate Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
1 Oz
Substrate Material
Plastic | Rubber | Metal
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Moisture Cure
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Fast Bonding; Bottle; Liquid; Colorless to Light Yellow; 1 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh