LOCTITE
LOCTITE
498 1LB IDH 142607
LOCTITE LOCTITE
Description
498 1LB IDH 142607 INSTANT ADHESIVE ; 49861 SUPERBONDER 498 1LB
General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Translucent Colorless; 1 Lb
Part #
142607
BDI #
1055514
Details
821.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/498-1LB-IDH-142607/p/1055514
Your Price
$ 821.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.519
EAN
0079340498617
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Temperature
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
498 | SUPER BONDER
Manufacturer's Description
Loctite 498 Super Bonder Instant Adhesive
Color
Translucent Colorless
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | High Temperature | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
49861
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Translucent Colorless; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



