https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-498-BTL-2KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDR8aW1hZ2UvanBlZ3xhRFF4TDJobU55OHhNRGN6TWpZNE5qSTBOVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRrNElGOUNWRXhmTWt0SFh6TXdNSGd6TURBdWFuQm58NzQwZjk2YzY3MzZhZDI3YzZhYjhlMzRmZjFlODVjNTVmYjU0Y2YyMDYxZTM5MDBlZjhmY2ZmYjk5MjdjMmUyZA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-498-BTL-2KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDR8aW1hZ2UvanBlZ3xhRFF4TDJobU55OHhNRGN6TWpZNE5qSTBOVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRrNElGOUNWRXhmTWt0SFh6TXdNSGd6TURBdWFuQm58NzQwZjk2YzY3MzZhZDI3YzZhYjhlMzRmZjFlODVjNTVmYjU0Y2YyMDYxZTM5MDBlZjhmY2ZmYjk5MjdjMmUyZA
LOCTITE
LOCTITE
498 2KG IDH 229817
LOCTITE LOCTITE
Description
229817 ; POR LOCTITE 498 2KG
General Purpose Instant Adhesive; High Temperature; Bottle; Gap Filling | Bonding
Part #
229817
BDI #
1055813
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/498-2KG-IDH-229817/p/1055813
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
2.15
EAN
0079340187245
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Gap Filling | Bonding
Tradename
498 | SUPER BONDER
Manufacturer's Description
Loctite 498 Super Bonder Instant Adhesive
Color
Translucent Colorless
Container Size value And um
2 Kg
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | High Temperature | Temperature Range -54 to 82 Deg C
Net Weight
4.4 Lbs
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
229817
Long Description
General Purpose Instant Adhesive; High Temperature; Bottle; Gap Filling | Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

