LOCTITE
LOCTITE
499 20GM IDH 135471
LOCTITE LOCTITE
Description
499 20GM IDH 135471 INSTANT ADHESIVE ; 49945 SUPERBONDR 499 20GM
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; Gap Filling; Colorless to Straw; 0.044 Lb
Part #
135471
BDI #
1055425
Details
67.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/499-20GM-IDH-135471/p/1055425
Your Price
$ 67.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.03
EAN
0079340499454
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Thermal Resistant Multipurpose
Container Type
Tube
Texture
Viscous Liquid
Application
Gap Filling
Tradename
499 | SUPER BONDER
Manufacturer's Description
Loctite 499 Super Bonder Instant Adhesive
Color
Colorless to Straw
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 18000 to 40000 CP | Temperature Range -54 to 93 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
49945
Weight / LBS
0.06
Long Description
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; Gap Filling; Colorless to Straw; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh