https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-74-24OZ-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDZ8aW1hZ2UvanBlZ3xhREUzTDJobE5TOHhNRGN3TnpJNU1UQTNPRFk0Tmk5TlJsSXpMVTFCUkVoWVdGaGZSMUJmTnpSZk1qUlBXbDlEVEZKZk16QXdlRE13TUM1cWNHY3xmNWQ0YTM1ODc0NzJiYWE2ZWE0YTNhMjA4MDhjNjI5ZmE3ZDM2ZWEwMTczYTNhNTEyMGE1MGE2ZmVlNmUyMjZj
https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-74-24OZ-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDZ8aW1hZ2UvanBlZ3xhREUzTDJobE5TOHhNRGN3TnpJNU1UQTNPRFk0Tmk5TlJsSXpMVTFCUkVoWVdGaGZSMUJmTnpSZk1qUlBXbDlEVEZKZk16QXdlRE13TUM1cWNHY3xmNWQ0YTM1ODc0NzJiYWE2ZWE0YTNhMjA4MDhjNjI5ZmE3ZDM2ZWEwMTczYTNhNTEyMGE1MGE2ZmVlNmUyMjZj
3M
3M
74-24OZ-CLR
3M 3M
Description
74-24OZ-CLR FOAM FAST SPRAY ADHESIVE
General Purpose Adhesive; Industrial; Aerosol Can; Liquid; Transparent; 24 Oz Container Size
Part #
7000121435
BDI #
1384360
Details
82.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/74-24OZ-CLR/p/1384360
Your Price
$ 82.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0021200500459
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Automotive | Consumer Goods | Furniture | General Industrial | Specialty Vehicle | Transportation
Tradename
3M
Manufacturer's Description
3M Foam Fast Spray Adhesive 74
Color
Transparent
Container Size value And um
24 Oz
Substrate Material
Wood | Metal and Plastics
Degree of Flashpoint value And um
-50 Deg F
Odor
Sweet Odor | Fruity Odor
VOC Content - Percentage
Below 395 g/l
Net Weight
16.9 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
General Purpose
Manufacturer URL
https://www.3m.com
Manufacturer Internal Number
7000121435
Long Description
General Purpose Adhesive; Industrial; Aerosol Can; Liquid; Transparent; 24 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


