https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-78-24OZ-IND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDV8aW1hZ2UvanBlZ3xhR1ZtTDJnMFlTOHhNRGN3TnpJNE9UZzVPVEF6T0M5TlJsSXpMVTFCUkVoWVdGaGZSMUJmTnpoZk1qUlBXbDlKVGtSZk16QXdlRE13TUM1cWNHY3xmMjBlMjE4YzZmNmUxZTZiYzlhODk3NDkzMDZjZGE3YmEzYjE0NzY2MDNjNzg3NDBlMTc0NTI0YzNkNmJmNmNi
https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-78-24OZ-IND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDV8aW1hZ2UvanBlZ3xhR1ZtTDJnMFlTOHhNRGN3TnpJNE9UZzVPVEF6T0M5TlJsSXpMVTFCUkVoWVdGaGZSMUJmTnpoZk1qUlBXbDlKVGtSZk16QXdlRE13TUM1cWNHY3xmMjBlMjE4YzZmNmUxZTZiYzlhODk3NDkzMDZjZGE3YmEzYjE0NzY2MDNjNzg3NDBlMTc0NTI0YzNkNmJmNmNi
3M
3M
78-24OZ-IND
3M 3M
Description
78-24OZ-IND SPRAY ADHESIVE ; POLYSTYRENE INSULATION CLEAR 24 OZ
General Purpose Adhesive; Industrial; Aerosol Can; Liquid; Transparent; 24 Oz Container Size
Part #
7000046590
BDI #
1384361
Details
78.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/78-24OZ-IND/p/1384361
Your Price
$ 78.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0021200415937
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Construction | General Industrial | MRO | Packaging | Retail | Specialty Vehicle | Transportation
Tradename
3M
Manufacturer's Description
3M Polystyrene Insulation Spray Adhesive
Color
Transparent
Container Size value And um
24 Oz
Substrate Material
Fiberglass | Polystyrene Foam
Degree of Flashpoint value And um
-50 Deg F
Odor
Sweet Odor | Fruity Odor
VOC Content - Percentage
62.1 Percentage
Net Weight
17.9 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
General Purpose
Manufacturer URL
https://www.3m.com
Manufacturer Internal Number
7000046590
Long Description
General Purpose Adhesive; Industrial; Aerosol Can; Liquid; Transparent; 24 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


