https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383861-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MTJ8aW1hZ2UvanBlZ3xhRFl3TDJnM09DODVPRE0yTVRJME5qQXlNems0TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4TXpnek9EWXhYek13TUhnek1EQXVhbkJufDM3ZTZjNjAzNzExODVkOGJkZjE1YjFlZWM0NmU5NWQxZTc5NDdmN2NhNjQ3Zjg3ZTk4YzMxNTg4OGY0OGUxMTg
https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383861-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MTJ8aW1hZ2UvanBlZ3xhRFl3TDJnM09DODVPRE0yTVRJME5qQXlNems0TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4TXpnek9EWXhYek13TUhnek1EQXVhbkJufDM3ZTZjNjAzNzExODVkOGJkZjE1YjFlZWM0NmU5NWQxZTc5NDdmN2NhNjQ3Zjg3ZTk4YzMxNTg4OGY0OGUxMTg
3M
3M
847-1QT
3M 3M
Description
847-1QT SCOTCH-WELD RBR/GASKET ADHV ; NITRILE HIGH PERFORMANCE
General Purpose High Performance Adhesive; Bonding; Can; Liquid; Gasket Bonding | Bonding Fuel Line | Fuel Tank and Panel Exposed to Oil | Attaching Rubber to Various Substrate | Patching Rubber | Leather Repair; Dark Brown; 1 Qt
Part #
7000042735
BDI #
1383861
Details
204.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/847-1QT/p/1383861
Your Price
$ 204.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0021200197215
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Adhesive
Typical Use
Bonding
Container Type
Can
Texture
Liquid
Application
Gasket Bonding | Bonding Fuel Line | Fuel Tank and Panel Exposed to Oil | Attaching Rubber to Various Substrate | Patching Rubber | Leather Repair
Tradename
3M
Manufacturer's Description
3M Nitrile High Performance Rubber and Gasket Adhesive
Color
Dark Brown
Container Size value And um
1 Qt
Substrate Material
Bond Leather | Rubber to Metal | Wood | Numerous Plastic
Degree of Flashpoint value And um
-4 Deg F
Odor
Sharp Solvent
VOC Content - Percentage
30 to 60 Percentage
Conformance to Certificate
Mil-C-4003
Other Features
Up to 15 Minutes Bond
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose High Performance Adhesive; Bonding; Can; Liquid; Gasket Bonding | Bonding Fuel Line | Fuel Tank and Panel Exposed to Oil | Attaching Rubber to Various Substrate | Patching Rubber | Leather Repair; Dark Brown; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


