https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383860-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEQTVMMmczT0M4NU9ETTJNVEkwTmpNMU1UWTJMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHhNemd6T0RZd1h6TXdNSGd6TURBdWFuQm58ODMzOTZjNjM3MmJkNzU5ODRhOWQ5OGUxYmY5NDhkNzg0YTAzZGRlMTgzNDMxODFmYzU4NWYxZWM5ZDc2NzdjNA
https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383860-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEQTVMMmczT0M4NU9ETTJNVEkwTmpNMU1UWTJMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHhNemd6T0RZd1h6TXdNSGd6TURBdWFuQm58ODMzOTZjNjM3MmJkNzU5ODRhOWQ5OGUxYmY5NDhkNzg0YTAzZGRlMTgzNDMxODFmYzU4NWYxZWM5ZDc2NzdjNA
3M
3M
847-5OZ
3M 3M
Description
847-5OZ SCOTCH-WELD RBR/GASKET ADHV ; NITRILE HIGH PERFORMANCE BROWN 5OZ
General Purpose High Performance Adhesive; Bonding; Tube; Liquid; Gasket Bonding | Bonding Fuel Line | Fuel Tank and Panel Exposed to Oil | Attaching Rubber to Various Substrate | Patching Rubber | Leather Repair; Dark Brown; 5 Oz
Part #
7000000794
BDI #
1383860
Details
69.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/847-5OZ/p/1383860
Your Price
$ 69.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0021200197185
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Adhesive
Typical Use
Bonding
Container Type
Tube
Texture
Liquid
Application
Gasket Bonding | Bonding Fuel Line | Fuel Tank and Panel Exposed to Oil | Attaching Rubber to Various Substrate | Patching Rubber | Leather Repair
Tradename
3M
Manufacturer's Description
3M Nitrile High Performance Rubber and Gasket Adhesive
Color
Dark Brown
Container Size value And um
5 Oz
Substrate Material
Bond Leather | Rubber to Metal | Wood | Numerous Plastic
Degree of Flashpoint value And um
-4 Deg F
Odor
Sharp Solvent
VOC Content - Percentage
30 to 60 Percentage
Conformance to Certificate
Mil-C-4003
Other Features
Up to 15 Minutes Bond
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose High Performance Adhesive; Bonding; Tube; Liquid; Gasket Bonding | Bonding Fuel Line | Fuel Tank and Panel Exposed to Oil | Attaching Rubber to Various Substrate | Patching Rubber | Leather Repair; Dark Brown; 5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


