LOCTITE
LOCTITE
85H 500GM
LOCTITE LOCTITE
Description
LOCTITE 85H 500GM
General Purpose Instant Adhesive; Bonding; Bottle; Close Fitting Part
Part #
85H 500GM
BDI #
24599855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/85H-500GM/p/24599855
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Close Fitting Part
Tradename
85H
Manufacturer's Description
Loctite 85H Instant Adhesive
Color
Slightly Hazy
Container Size value And um
500 Gm
Substrate Material
Plastic | Elastomer | Metal
Degree of Flashpoint value And um
176 to 200 Deg F
Odor
Sharp Irritating
VOC Content - Percentage
20 G/L
Other Features
Cyanoacrylate Technology | One Part Component | Humidity Cure
Net Weight
1.1 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Bonding; Bottle; Close Fitting Part
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

