LOCTITE
LOCTITE
AA 3034 35ML IDH 960971
LOCTITE LOCTITE
Description
AA 3034 POLYOLEFIN BNDR 35ML
General Purpose Structural Adhesive; Bonding; Dual Cartridge; High Density
Part #
960971
BDI #
19088844
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3034-35ML-IDH-960971/p/19088844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.07
EAN
0079340419827
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Gel
Application
High Density
Tradename
3034
Manufacturer's Description
Loctite 3034 Structural Adhesive
Color
Translucent Colorless
Container Size value And um
35 Ml
Substrate Material
Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
67.04 Percentage | 771 G/L
Other Features
Two Part Acrylic Technology | High Performance | Toughened | Work Life 14 Min
Net Weight
35 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
960971
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; High Density
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh