

LOCTITE
LOCTITE
AA 3060 HDNR B 1L IDH 1087987
LOCTITE LOCTITE
Description
AA 3060 HDNR B 1L IDH 1087987 ADHESIVE ; MAGNET BONDER HARDENER
General Purpose Structural Adhesive Activator; Magnet; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Blue Green; 1 L
Part #
1087987
BDI #
1055182
Details
1502.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3060-HDNR-B-1L-IDH-1087987/p/1055182
Your Price
$ 1,502.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
1.32
EAN
0079340426542
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Magnet
Container Type
Bottle
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
3060
Manufacturer's Description
Loctite 3060 Structural Adhesive
Color
Blue Green
Container Size value And um
1 L
Substrate Material
Magnet | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
Other Features
Adhesive Acrylic Technology | High Temperature | Toughened | Non Corrosive | Acid Free | Temperature Range 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1087987
Weight / LBS
2.91
Long Description
General Purpose Structural Adhesive Activator; Magnet; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Blue Green; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh