LOCTITE
LOCTITE
AA 3060 RESIN 10L IDH 1087988
LOCTITE LOCTITE
Description
1087988 ; POR 3060 MAGNET BONDER RESIN
General Purpose Structural Adhesive Resin; Magnet Bonding; Pail; Electric Motor
Part #
1087988
BDI #
17139222
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3060-RESIN-10L-IDH-1087988/p/17139222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
12.2
EAN
0079340426559
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Resin
Typical Use
Magnet Bonding
Container Type
Pail
Texture
Liquid
Application
Electric Motor
Tradename
3060
Manufacturer's Description
Loctite 3060 Structural Adhesive
Color
Blue Green
Container Size value And um
10 L
Substrate Material
Magnet | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
1.69 Percentage
Other Features
Adhesive Acrylic Technology | High Temperature | Toughened | Non Corrosive | Acid Free | Temperature Range 149 Deg C
Net Weight
10 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1087988
Long Description
General Purpose Structural Adhesive Resin; Magnet Bonding; Pail; Electric Motor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

