LOCTITE
LOCTITE
AA 3106 1L IDH 168331
LOCTITE LOCTITE
Description
AA 3106 1L IDH 168331 ADHESIVE ; 23698 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Large Gap | Multipurpose; Bottle; Viscous Liquid; Medical Device | Flexible Joint; Transparent Hazy; 1 L
Part #
168331
BDI #
1055658
Details
1037.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3106-1L-IDH-168331/p/1055658
Your Price
$ 1,037.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1.147
EAN
0079340236981
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Medical Device | Flexible Joint
Tradename
3106
Manufacturer's Description
Loctite 3106 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.8 Deg C PMCC
Odor
Mild
VOC Content - Percentage
3.21 Percentage | 34.6 g/l
Other Features
Acrylic Technology | High Strength | Thixotropic Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
23698
Weight / LBS
2.588
Long Description
General Purpose Light Cure Adhesive; Large Gap | Multipurpose; Bottle; Viscous Liquid; Medical Device | Flexible Joint; Transparent Hazy; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh