https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-31231-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxOTB8aW1hZ2UvanBlZ3xhRFUyTDJobVppOHhNRFUxTnpFNU9UUTRNamt4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpFeU16RmZRbFJNWHpNd01IZ3pNREF1YW5CbnxkMmMzY2MzNDhmNWQ2ZDkyYjcxMzFmYTM5MDk3NTQyNmYyOGM3ZGNlYjZlYTkxZDEzMjA0NzliM2MzNzA3MTA4
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-31231-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxOTB8aW1hZ2UvanBlZ3xhRFUyTDJobVppOHhNRFUxTnpFNU9UUTRNamt4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpFeU16RmZRbFJNWHpNd01IZ3pNREF1YW5CbnxkMmMzY2MzNDhmNWQ2ZDkyYjcxMzFmYTM5MDk3NTQyNmYyOGM3ZGNlYjZlYTkxZDEzMjA0NzliM2MzNzA3MTA4
LOCTITE
LOCTITE
AA 312 DC50MLEN IDH 2795574
LOCTITE LOCTITE
Description
AA 312 DC50MLEN IDH 2795574 ADHESIVE ; SPEEDBONDER 50ML
General Purpose Structural Adhesive; Multipurpose; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Colorless Amber; 50 Ml
Part #
2795574
BDI #
1055389
Details
120.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-312-DC50MLEN-IDH-2795574/p/1055389
Your Price
$ 120.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.09
EAN
0079340015692
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
312 | SPEEDBONDER
Manufacturer's Description
Loctite 312 Speedbonder Structural Adhesive
Color
Colorless Amber
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93.4 Deg C TCC
Odor
Sharp
VOC Content - Percentage
6.44 Percentage | 61.48 g/l
Other Features
Acrylic Technology | Fast Setting | Viscosity 1000 CP | Temperature Range 121 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
31231
Weight / LBS
0.187
Long Description
General Purpose Structural Adhesive; Multipurpose; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Colorless Amber; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


