https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-03333-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzMTF8aW1hZ2UvanBlZ3xhRFptTDJoa1ppOHhNRFUxTnpJMU5EWXpNVFExTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTURNek16TmZTMGxVWHpNd01IZ3pNREF1YW5CbnwzZGRjOWIzODJiY2U3ZDQ4NTc2M2NmMjVhOGZmN2VjZmFlMGNjOWFkMTZiM2I2OWY3NzA5NzAyYjQyYjJkYzBi
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-03333-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzMTF8aW1hZ2UvanBlZ3xhRFptTDJoa1ppOHhNRFUxTnpJMU5EWXpNVFExTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTURNek16TmZTMGxVWHpNd01IZ3pNREF1YW5CbnwzZGRjOWIzODJiY2U3ZDQ4NTc2M2NmMjVhOGZmN2VjZmFlMGNjOWFkMTZiM2I2OWY3NzA5NzAyYjQyYjJkYzBi
LOCTITE
LOCTITE
AA 312 KIT-1-10ML 312 1-40GM IDH 228191
LOCTITE LOCTITE
Description
NOT AVAILABLE IN CANADA
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Colorless Amber; 10 Ml
Part #
228191
BDI #
1055787
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-312-KIT-1-10ML-312-1-40GM-IDH-228191/p/1055787
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.1
EAN
0079340033337
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
312 | SPEEDBONDER
Manufacturer's Description
Loctite 312 Speedbonder Structural Adhesive
Color
Colorless Amber
Container Size value And um
10 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Fast Setting | Viscosity 1000 CP
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
03333
Weight / LBS
0.225
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Colorless Amber; 10 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


