https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3211-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjZ8aW1hZ2UvanBlZ3xhR1ExTDJnMU15OHhNRGN6TWpjd05qVTJNakEzT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek1qRXhYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58NTM0MjMzZjAxNDAxYTBmOWFmYjVkNzdiMDQ0MDNjY2ZmYWRmYjRhYjc3ZWY2YzdiYTc2ZGUzODNkNzE2MjJlZA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3211-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjZ8aW1hZ2UvanBlZ3xhR1ExTDJnMU15OHhNRGN6TWpjd05qVTJNakEzT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek1qRXhYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58NTM0MjMzZjAxNDAxYTBmOWFmYjVkNzdiMDQ0MDNjY2ZmYWRmYjRhYjc3ZWY2YzdiYTc2ZGUzODNkNzE2MjJlZA
LOCTITE
LOCTITE
AA 3211 1L IDH 182815
LOCTITE LOCTITE
Description
AA 3211 1L IDH 182815 LIGHT CURE ACRYLIC ; 19731 MP3211 MD
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Bottle; Medical Device
Part #
182815
BDI #
17139341
Details
1777.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3211-1L-IDH-182815/p/17139341
Your Price
$ 1,777.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.2
EAN
0079340197312
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
Medical Device
Tradename
3211
Manufacturer's Description
Loctite 3211 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
86 Deg C PMCC
Odor
Mild
VOC Content - Percentage
2.18 Percentage | 25.38 G/L
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure | Thixotropic Viscosity | One Component
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
182815
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Bottle; Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


