LOCTITE
								LOCTITE
							
						
					AA 326 50ML IDH 135402
				 
				LOCTITE LOCTITE
Description
						
                            
								AA 326 50ML IDH 135402 ADHESIVE ; 32629 SPEEDBONDER
General Purpose Structural Adhesive; Metal; Bottle; Liquid; Motor | Loudspeaker Hardware | Jewellery; Amber; 50 Ml
                         	Part #
	                    
	                      	135402
							BDI #
						
	                      	1055392
							
						
Details
                    
                        68.36
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-326-50ML-IDH-135402/p/1055392
						
		
		
		
				Your Price
				
						
							$ 68.36 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201622
					Weight / Kilogram
				0.079
					EAN
				0079340326293
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Structural Adhesive
			Typical Use
				
					Metal
			Container Type
				
					Bottle
			Texture
				
					Liquid
			Application
				
					Motor | Loudspeaker Hardware | Jewellery
			Tradename
				
					326 | SPEEDBONDER
			Manufacturer's Description
				
					Loctite 326 Speedbonder Structural Adhesive; Fast Fixture
			Color
				
					Amber
			Container Size value And um
				
					50 Ml
			Substrate Material
				
					Metal
			Degree of Flashpoint value And um
				
					Above 93.3 Deg C TCC
			Odor
				
					Sharp Irritating
			VOC Content - Percentage
				
					3.11 Percentage | 35.5 g/l
			Other Features
				
					Acrylic Technology | Fast Setting | No Mixing Required | Viscosity 17000 CP | Temperature Range 121 Deg C
			Net Weight
				
					1.69 Oz
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Multi Purpose
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					32629
			Weight / LBS
				
					0.185
			Long Description
				
					General Purpose Structural Adhesive; Metal; Bottle; Liquid; Motor | Loudspeaker Hardware | Jewellery; Amber; 50 Ml
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
