https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203482-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwM3xpbWFnZS9qcGVnfGFHVTJMMmc0WkM4eE1EVTJNVEV5TXpRNE16WTNPQzlKVGtSTVQwTllXRmhZV0ZoZk1UZ3lNRE0wT0RKZk16QXdlRE13TUM1cWNHY3w3Y2MxYmI0MDk2MjE3YTQxZjM0MDY5NTlmOTk5MzY3OTI1MjRlZTA2YzU2MTJjZWQ0ZTI5NGY1NmNhMzdmNDI5
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203482-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwM3xpbWFnZS9qcGVnfGFHVTJMMmc0WkM4eE1EVTJNVEV5TXpRNE16WTNPQzlKVGtSTVQwTllXRmhZV0ZoZk1UZ3lNRE0wT0RKZk16QXdlRE13TUM1cWNHY3w3Y2MxYmI0MDk2MjE3YTQxZjM0MDY5NTlmOTk5MzY3OTI1MjRlZTA2YzU2MTJjZWQ0ZTI5NGY1NmNhMzdmNDI5
LOCTITE
LOCTITE
AA 330 300ML IDH 1689437
LOCTITE LOCTITE
Description
AA 330 300ML IDH 1689437 ADHESIVE ; DEPEND NO-MIX
General Purpose Structural Adhesive; Bonding; Cartridge; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Pale Yellow; 300 Ml
Part #
1689437
BDI #
18203482
Details
291.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-330-300ML-IDH-1689437/p/18203482
Your Price
$ 291.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.371
EAN
0079340003040
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
AA 330
Manufacturer's Description
Loctite AA 330 Structural Adhesive
Color
Pale Yellow
Container Size value And um
300 Ml
Substrate Material
PVC | Phenolic | Acrylic Compound
Degree of Flashpoint value And um
83 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
1.59 Percentage | 18.4 g/l
Conformance to Certificate
NSF P1
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Bonding; Cartridge; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Pale Yellow; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


