https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203487-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMjh8aW1hZ2UvanBlZ3xhRFZsTDJnNU55OHhNRFUyTVRFeU16Y3hNekExTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME9EZGZNekF3ZURNd01DNXFjR2N8MjViNWY2MTQ3YTMzZTc0MjI0MTA1YmFkN2M1NDg0MzM1NDcyZjdjMzM0NDZlM2NlMDYxMDQ0Mzc3YWI5NjEwZQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203487-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMjh8aW1hZ2UvanBlZ3xhRFZsTDJnNU55OHhNRFUyTVRFeU16Y3hNekExTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME9EZGZNekF3ZURNd01DNXFjR2N8MjViNWY2MTQ3YTMzZTc0MjI0MTA1YmFkN2M1NDg0MzM1NDcyZjdjMzM0NDZlM2NlMDYxMDQ0Mzc3YWI5NjEwZQ
LOCTITE
LOCTITE
AA 330 INDUS PAC IDH 1691005
LOCTITE LOCTITE
Description
AA 330 INDUS PAC IDH 1691005 ADHESIVE ; DEPEND NO-MIX
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Amber; 250 Ml
Part #
1691005
BDI #
18203487
Details
295.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-330-INDUS-PAC-IDH-1691005/p/18203487
Your Price
$ 295.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.59
EAN
0079340003125
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
330 | DEPEND
Manufacturer's Description
Loctite 330 Depend Structural Adhesive
Color
Amber
Container Size value And um
250 Ml
Substrate Material
Ceramic | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA | NSF P1
Other Features
Two Part Acrylic Technology | Food Grade | Viscosity 67500 CP
Net Weight
8.45 Oz
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Weight / LBS
1.305
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Amber; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


