LOCTITE
LOCTITE
AA 330 KIT-25ML SYR 25GM IDH 1690727
LOCTITE LOCTITE
Description
AA 330 KIT-25ML SYR 25GM IDH 1690727 ; GLUE DEPEND 330 WITHOUT MIXING
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Amber; 25 Ml
Part #
1690727
BDI #
18203486
Details
119.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-330-KIT-25ML-SYR-25GM-IDH-1690727/p/18203486
Your Price
$ 119.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.13
EAN
0079340003101
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
330 | DEPEND
Manufacturer's Description
Loctite 330 Depend Structural Adhesive
Color
Amber
Container Size value And um
25 Ml
Substrate Material
Ceramic | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA | NSF P1
Other Features
Two Part Acrylic Technology | Food Grade | Viscosity 67500 CP
Net Weight
0.85 Oz
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Weight / LBS
0.291
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Amber; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh