https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-20253-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5NzV8aW1hZ2UvanBlZ3xhREZpTDJnM01TOHhNRFUxTnpNeE5qSXpOVEk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpBeU5UTmZTMGxVWHpNd01IZ3pNREF1YW5CbnwzNDUyMjA5NzY1NTZhNjZmZjg3YzkyNjVhZjcyYmNhOWFkNmJmZGIxMWUwNTIwZjY2YjBiNDZjNzgzNWZmZjE4
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-20253-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5NzV8aW1hZ2UvanBlZ3xhREZpTDJnM01TOHhNRFUxTnpNeE5qSXpOVEk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpBeU5UTmZTMGxVWHpNd01IZ3pNREF1YW5CbnwzNDUyMjA5NzY1NTZhNjZmZjg3YzkyNjVhZjcyYmNhOWFkNmJmZGIxMWUwNTIwZjY2YjBiNDZjNzgzNWZmZjE4
LOCTITE
LOCTITE
AA 330 TRIAL KIT-1-0.2OZ IDH 1691394
LOCTITE LOCTITE
Description
AA 330 TRIAL KIT-1-0.2OZ IDH 1691394 ; DEPEND 330 NO-MIX ADHESIVE
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Amber; 3 Ml
Part #
1691394
BDI #
1056184
Details
28.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-330-TRIAL-KIT-1-0-2OZ-IDH-1691394/p/1056184
Your Price
$ 28.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.01
EAN
0079340003163
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
330 | DEPEND
Manufacturer's Description
Loctite 330 Depend Structural Adhesive
Color
Amber
Container Size value And um
3 Ml
Substrate Material
Ceramic | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA | NSF P1
Other Features
Two Part Acrylic Technology | Food Grade | Viscosity 67500 CP
Net Weight
0.1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
20253
Weight / LBS
0.019
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Tool Handle | Appliance | Sporting Good | Decorative Trim; Amber; 3 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


