https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA331-PL-10L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzN8aW1hZ2UvanBlZ3xhREE0TDJoaU5DOHhNRGN6TWpjd05UZ3dPRFF4TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16RmZVRXhmTVRCTVh6TXdNSGd6TURBdWFuQm58ODJkMzdhNDA2MjdmMWQwYjA4MGY1N2NjNGNjMTc0NzA4NjExNDM5NTE4YmFkNzhiNDk5OGRkODRiNDJmOTZlMQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA331-PL-10L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzN8aW1hZ2UvanBlZ3xhREE0TDJoaU5DOHhNRGN6TWpjd05UZ3dPRFF4TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16RmZVRXhmTVRCTVh6TXdNSGd6TURBdWFuQm58ODJkMzdhNDA2MjdmMWQwYjA4MGY1N2NjNGNjMTc0NzA4NjExNDM5NTE4YmFkNzhiNDk5OGRkODRiNDJmOTZlMQ
LOCTITE
LOCTITE
AA 331 10L IDH 1062124
LOCTITE LOCTITE
Description
AA 331 10L IDH 1062124 ADHESIVE ; 331 MAGNT BONDER
General Purpose Structural Adhesive; Metal; Pail; Electric Motor | Small Engine | Speaker | Transformer
Part #
1062124
BDI #
17139216
Details
22893.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-331-10L-IDH-1062124/p/17139216
Your Price
$ 22,893.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
12.7
EAN
0079340424722
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Pail
Texture
Paste
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
331
Manufacturer's Description
Loctite 331 Structural Adhesive
Color
Pale Yellow
Container Size value And um
10 L
Substrate Material
Magnet | Metal
Degree of Flashpoint value And um
80 Deg C PMCC
Odor
Slight
VOC Content - Percentage
0.85 Percentage | 9.35 G/L
Other Features
Acrylic Technology | High Temperature | Toughened | Non Corrosive | Viscosity 20000 CP | Temperature Range 177 Deg C
Net Weight
10 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1062124
Long Description
General Purpose Structural Adhesive; Metal; Pail; Electric Motor | Small Engine | Speaker | Transformer
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


