https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-19736-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxOTV8aW1hZ2UvanBlZ3xhREExTDJnNE5TOHhNRFUxTnpRd01EWTNPRFF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrM016WmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDI2MGRjYjdiYmU4ZGU0MWM3NTNiZWRjMDZjOTU1NjhlMTJkMzIxYmNjZjc5MDA2MzgxYzQwZDc1YWNlMTlkZmE
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-19736-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxOTV8aW1hZ2UvanBlZ3xhREExTDJnNE5TOHhNRFUxTnpRd01EWTNPRFF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrM016WmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDI2MGRjYjdiYmU4ZGU0MWM3NTNiZWRjMDZjOTU1NjhlMTJkMzIxYmNjZjc5MDA2MzgxYzQwZDc1YWNlMTlkZmE
LOCTITE
LOCTITE
AA 3311 25ML IDH 88189
LOCTITE LOCTITE
Description
AA 3311 25ML IDH 88189 ADHESIVE ; 19736 LIGHT CURE
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Pale Yellow; 25 Ml
Part #
88189
BDI #
1056859
Details
144.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3311-25ML-IDH-88189/p/1056859
Your Price
$ 144.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.05
EAN
0079340197367
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3311
Manufacturer's Description
Loctite 3311 Light Cure Adhesive; Plastic/Metal
Color
Pale Yellow
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.2 Deg C PMCC
Odor
Mild
VOC Content - Percentage
4.8 Percentage | 52.86 g/l
Other Features
Acrylic Technology | Non Fluorescing | Ultraviolet/Visible Light Cure | Slightly Flexible | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19736
Weight / LBS
0.099
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Pale Yellow; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


