LOCTITE
LOCTITE
AA 332 12L KIT IDH 229547
LOCTITE LOCTITE
Description
AA 332 12L KIT IDH 229547 ADHESIVE ; 17601 STRUCTURAL
General Purpose Structural Adhesive; Magnet Bonding; Kit; Small Gap Filling
Part #
229547
BDI #
17139366
Details
13735.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-332-12L-KIT-IDH-229547/p/17139366
Your Price
$ 13,735.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
12.97
EAN
0079340176010
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet Bonding
Container Type
Kit
Texture
Liquid
Application
Small Gap Filling
Tradename
332
Manufacturer's Description
Loctite 332 Structural Adhesive
Color
Light Yellow to Amber
Container Size value And um
12 L
Substrate Material
Metal
Degree of Flashpoint value And um
69.5 Deg C PMCC
Odor
Characteristic
VOC Content - Percentage
Below 0.23 Percentage
Other Features
Acrylic Technology | High Temperature | High Viscosity
Net Weight
12 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
229547
Long Description
General Purpose Structural Adhesive; Magnet Bonding; Kit; Small Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

