LOCTITE
LOCTITE
AA 332 SEVERE ENV 1L IDH 160794
LOCTITE LOCTITE
Description
AA 332 SEVERE ENV 1L IDH 160794 ADHESIVE ; 33290 STRUCTURAL
General Purpose Structural Adhesive; Magnet; Bottle; Liquid; Small Gap Filling; Light Yellow to Amber; 1 L
Part #
160794
BDI #
1055618
Details
867.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-332-SEVERE-ENV-1L-IDH-160794/p/1055618
Your Price
$ 867.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1.079
EAN
0079340332904
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet
Container Type
Bottle
Texture
Liquid
Application
Small Gap Filling
Tradename
332
Manufacturer's Description
Loctite 332 Structural Adhesive; Severe Environment
Color
Light Yellow to Amber
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
69.5 Deg C PMCC
Odor
Characteristic
VOC Content - Percentage
Below 0.23 Percentage
Other Features
Acrylic Technology | High Temperature | Severe Environment | Viscosity 100000 CP | Temperature Range 204 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
33290
Weight / LBS
2.443
Long Description
General Purpose Structural Adhesive; Magnet; Bottle; Liquid; Small Gap Filling; Light Yellow to Amber; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh