LOCTITE
LOCTITE
AA 332 SEVERE ENV 300ML IDH 232743
LOCTITE LOCTITE
Description
AA 332 SEVERE ENV 300ML IDH 232743 ; 33275 ADHESIVE STRUCTURAL 332 300ML
General Purpose Structural Adhesive; Magnet; Cartridge; Liquid; General Metal Bonding | Magnet Bonding; Light Yellow to Amber; 300 Ml
Part #
232743
BDI #
1055882
Details
669.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-332-SEVERE-ENV-300ML-IDH-232743/p/1055882
Your Price
$ 669.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.357
EAN
0079340332751
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet
Container Type
Cartridge
Texture
Liquid
Application
General Metal Bonding | Magnet Bonding
Tradename
332
Manufacturer's Description
Loctite 332 Structural Adhesive; Severe Environment
Color
Light Yellow to Amber
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
69.5 Deg C PMCC
Odor
Characteristic
VOC Content - Percentage
Below 0.23 Percentage
Other Features
Acrylic Technology | High Temperature | Severe Environment | Viscosity 100000 CP | Temperature Range 204 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
33275
Weight / LBS
0.818
Long Description
General Purpose Structural Adhesive; Magnet; Cartridge; Liquid; General Metal Bonding | Magnet Bonding; Light Yellow to Amber; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



