LOCTITE
LOCTITE
AA 3321 MD 15L IDH 1139065
LOCTITE LOCTITE
Description
AA 3321 MD LT CURE ADHESIVE 15L BOTTLE
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Pail; Medical Device
Part #
1139065
BDI #
20539126
Details
24368.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3321-MD-15L-IDH-1139065/p/20539126
Your Price
$ 24,368.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
17.69
EAN
0079340430686
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Pail
Texture
Liquid
Application
Medical Device
Tradename
3321
Manufacturer's Description
Loctite 3321 Light Cure Adhesive
Color
Transparent Slight Hazy
Container Size value And um
15 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.8 Deg C
Odor
Mild
VOC Content - Percentage
3.21 Percentage | 34.6 G/L
Other Features
Acrylic Technology | Thixotropic Viscosity | Light Cure | Temperature Range: -54 to 149 Deg C
Net Weight
15 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1139065
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Pail; Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh