https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30756-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4NzB8aW1hZ2UvanBlZ3xhR000TDJoall5OHhNRFUxTnpNd05qWXpOREkzTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBM05UWmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDJmMTUzMjM0Yzg3NDE1ZDkxMTE5NjdiMDZiZTk5OWE2OWUwMzExNzc0ZTc3Y2RmODE0YTllOTg2YjBlN2JiMzU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30756-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4NzB8aW1hZ2UvanBlZ3xhR000TDJoall5OHhNRFUxTnpNd05qWXpOREkzTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBM05UWmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDJmMTUzMjM0Yzg3NDE1ZDkxMTE5NjdiMDZiZTk5OWE2OWUwMzExNzc0ZTc3Y2RmODE0YTllOTg2YjBlN2JiMzU
LOCTITE
LOCTITE
AA 3526 25ML IDH 235065
LOCTITE LOCTITE
Description
AA 3526 25ML IDH 235065 ADHESIVE ; 30756 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Multipurpose; Syringe; Viscous Liquid; Fast Cure Adhesive for Glass - Metal - Plastic; Light Straw; 25 Ml
Part #
235065
BDI #
1056118
Details
124.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3526-25ML-IDH-235065/p/1056118
Your Price
$ 124.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.052
EAN
0079340307568
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Multipurpose
Container Type
Syringe
Texture
Viscous Liquid
Application
Fast Cure Adhesive for Glass - Metal - Plastic
Tradename
3526
Manufacturer's Description
Loctite 3526 Light Cure Acrylic
Color
Light Straw
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
2.3 Percentage | 24.46 g/l
Other Features
Acrylic Technology | Ultraviolet/Visible Light/Heat Cure | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30756
Weight / LBS
0.115
Long Description
General Purpose Light Cure Adhesive; Multipurpose; Syringe; Viscous Liquid; Fast Cure Adhesive for Glass - Metal - Plastic; Light Straw; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


