Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3751 1L IDH 135322 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055373-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzF8aW1hZ2UvanBlZ3xhRFJrTDJnMllpOHhNRFUyTURreE5EazRNRGc1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNM00xOHpNREI0TXpBd0xtcHdad3w3ZjM3YmI3OTRiYjY0ZmI5ZDY0MzZlNmMwNTcwYjRlYjBmMjE0ZjA3YTkyZTdhYmU5MDY2ZmY3OGM2MWJkNWIw
1055373 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3751 1L IDH 135322

Description

AA 3751 1L IDH 135322 ADHESIVE

General Purpose Light Cure Adhesive; Multipurpose; Bottle; Viscous Liquid; Designed for Tacking | Bonding | Encapsulating | Coating | Sealing; Colorless to Light Amber; 1 L

Part #

135322

BDI #
1055373

Details

1363.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,363.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1.152
EAN
0079340213630
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Designed for Tacking | Bonding | Encapsulating | Coating | Sealing
Tradename
3751 | LITETAK
Manufacturer's Description
Loctite 3751 Litetak Light Cure Adhesive
Color
Colorless to Light Amber
Container Size value And um
1 L
Substrate Material
Glass | Phenolic | Polycarbonate | Steel
Degree of Flashpoint value And um
87.2 Deg C TCC
Odor
Mild | Ester Like | Amine Like
VOC Content - Percentage
1.09 Percentage | 10.4 g/l
Other Features
Acrylic Technology | Light Cure | Temporary Adhesive | Photonics Adhesive | Solvent Free | Temperature Range -54 to 135 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21363
Weight / LBS
2.595
Long Description
General Purpose Light Cure Adhesive; Multipurpose; Bottle; Viscous Liquid; Designed for Tacking | Bonding | Encapsulating | Coating | Sealing; Colorless to Light Amber; 1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh