

LOCTITE
LOCTITE
AA 3761 1L
LOCTITE LOCTITE
Description
LOCTITE AA 3761 1L
General Purpose Light Cure Adhesive; Bonding; Bottle; Designed for Tacking - Bonding - Encapsulating - Coating - Sealing
Part #
AA 3761 1L
BDI #
24600337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3761-1L/p/24600337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Designed for Tacking - Bonding - Encapsulating - Coating - Sealing
Tradename
3761 | LITETAK
Manufacturer's Description
Loctite 3761 Litetak Light Cure Adhesive
Color
Colorless to Yellow
Container Size value And um
1 L
Substrate Material
Glass | Phenolic | Polycarbonate | Steel
Degree of Flashpoint value And um
87.2 Deg C TCC
Odor
Mild | Ester Like | Amine Like
VOC Content - Percentage
2.14 Percentage | 22.73 G/L
Other Features
Acrylic Technology | Ultraviolet Light Cure | Solvent Free
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Bonding; Bottle; Designed for Tacking - Bonding - Encapsulating - Coating - Sealing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh