https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-392-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDF8aW1hZ2UvanBlZ3xhRGRpTDJnell5OHhNRGN6TWpjNE5UWXpNVEkyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpreVgwTlNWRjh6TURCTlRGOHpNREI0TXpBd0xtcHdad3w4YTA0OGYyMmExZjJmM2U2NWY2ZDUxZjkxYTZmYjIzNDQ5N2VjNThiMDUxMDk1ZWIxY2NjYjU4ZDBkNWZjZWVm
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-392-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDF8aW1hZ2UvanBlZ3xhRGRpTDJnell5OHhNRGN6TWpjNE5UWXpNVEkyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpreVgwTlNWRjh6TURCTlRGOHpNREI0TXpBd0xtcHdad3w4YTA0OGYyMmExZjJmM2U2NWY2ZDUxZjkxYTZmYjIzNDQ5N2VjNThiMDUxMDk1ZWIxY2NjYjU4ZDBkNWZjZWVm
LOCTITE
LOCTITE
AA 392 300ML
LOCTITE LOCTITE
Description
LOCTITE AA 392 300ML
General Purpose Structural Adhesive; Magnet and Metal Bonding; Cartridge; Electric Motor
Part #
AA 392 300ML
BDI #
24600257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-392-300ML/p/24600257
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet and Metal Bonding
Container Type
Cartridge
Texture
Liquid
Application
Electric Motor
Tradename
392
Manufacturer's Description
Loctite 392 Structural Adhesive
Color
Beige To Dark Amber
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
77.2 Deg C
Odor
Sharp
VOC Content - Percentage
2.22 Percentage | 21.15 G/L
Other Features
Acrylic Technology | High Toughened | Medium Viscosity | Activator Cure
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Magnet and Metal Bonding; Cartridge; Electric Motor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


