LOCTITE
LOCTITE
AA 3943 1L IDH 434084
LOCTITE LOCTITE
Description
AA 3943 1L IDH 434084 ADHESIVE ; 36478 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 1 L
Part #
434084
BDI #
1056411
Details
1383.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3943-1L-IDH-434084/p/1056411
Your Price
$ 1,383.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
1.108
EAN
0079340364783
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3943
Manufacturer's Description
Loctite 3943 Light Cure Adhesive; High Performance/Various Substrates
Color
Transparent Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
80 Deg C PMCC
Odor
Sharp
VOC Content - Percentage
0.8 Percentage | 9.02 g/l
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure | Fluorescing | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36478
Weight / LBS
2.447
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



