https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3971-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxOTR8aW1hZ2UvanBlZ3xhREkyTDJobE5pOHhNRFUxTnpNMU5qazJOVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXprM01WOUNWRXhmTXpBd2VETXdNQzVxY0djfDlmMTM2MTg4Y2M2MTliYTU5YzQyZDA1Y2IzZGE3Y2M5ZDExMTY0Y2IyODMzOWQ3ZTlkMDNiODY0YjEyZGI2Njk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3971-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxOTR8aW1hZ2UvanBlZ3xhREkyTDJobE5pOHhNRFUxTnpNMU5qazJOVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXprM01WOUNWRXhmTXpBd2VETXdNQzVxY0djfDlmMTM2MTg4Y2M2MTliYTU5YzQyZDA1Y2IzZGE3Y2M5ZDExMTY0Y2IyODMzOWQ3ZTlkMDNiODY0YjEyZGI2Njk
LOCTITE
LOCTITE
AA 3971 1L IDH 444375
LOCTITE LOCTITE
Description
AA 3971 1L IDH 444375 ADHESIVE ; 36805 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Transparent Light Yellow; 1 L
Part #
444375
BDI #
1056423
Details
1394.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3971-1L-IDH-444375/p/1056423
Your Price
$ 1,394.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
1.118
EAN
0079340368057
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3971
Manufacturer's Description
Loctite 3971 Light Cure Adhesive
Color
Transparent Light Yellow
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
73.9 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.72 Percentage | 7.92 g/l
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure | Fluorescing | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36805
Weight / LBS
2.467
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Transparent Light Yellow; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


