https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-36294-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwNTN8aW1hZ2UvanBlZ3xhRGsxTDJoalpTOHhNRFUxTnpNMU1qVTNOVEF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZeU9UUmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDVmMGZjOGZmNWRkYmMyOTJkNmJmOWZmZDg2ZTVmYmQ5ZGRiMjRhZTA4OGRiZGJiYjgxNDk1M2NjN2ExOTQ2Zjk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-36294-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwNTN8aW1hZ2UvanBlZ3xhRGsxTDJoalpTOHhNRFUxTnpNMU1qVTNOVEF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZeU9UUmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDVmMGZjOGZmNWRkYmMyOTJkNmJmOWZmZDg2ZTVmYmQ5ZGRiMjRhZTA4OGRiZGJiYjgxNDk1M2NjN2ExOTQ2Zjk
LOCTITE
LOCTITE
AA 3972 25ML IDH 423298
LOCTITE LOCTITE
Description
AA 3972 25ML IDH 423298 ADHESIVE ; 36294 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Light Yellow; 25 Ml
Part #
423298
BDI #
1056405
Details
145.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3972-25ML-IDH-423298/p/1056405
Your Price
$ 145.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.05
EAN
0079340362949
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3972
Manufacturer's Description
Loctite 3972 Light Cure Adhesive
Color
Transparent Light Yellow
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
85 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.72 Percentage | 7.92 g/l
Other Features
Acrylic Technology | Fluorescing | Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36294
Weight / LBS
0.099
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Light Yellow; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


