

LOCTITE
LOCTITE
AA 3974 1L
LOCTITE LOCTITE
Description
LOCTITE AA 3974 1L
General Purpose Light Cure Adhesive; Medical Device; Can; Disposable Medical Device
Part #
AA 3974 1L
BDI #
24599983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3974-1L/p/24599983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Medical Device
Container Type
Can
Texture
Liquid
Application
Disposable Medical Device
Tradename
3974
Manufacturer's Description
Loctite 3974 Light Cure Adhesive
Color
Translucent Colorless to Pale Yellow
Container Size value And um
1 L
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
81.5 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1.48 Percentage | 16.37 G/L
Other Features
Acrylic Technology | Fluorescing | Ultraviolet/Visible Light Cure | Low Modulus | Temperature Range: -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Medical Device; Can; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh