

LOCTITE
LOCTITE
AA 4304 1LB IDH 303415
LOCTITE LOCTITE
Description
AA 4304 1LB IDH 303415 INSTANT ADHESIVE ; 32407 CYANOACRYLATE 1LB BOTTLE
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Light Yellow Green to Blue Green; 1 Lb
Part #
303415
BDI #
1056276
Details
970.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-4304-1LB-IDH-303415/p/1056276
Your Price
$ 970.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.525
EAN
0079340324077
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4304 | FLASHCURE
Manufacturer's Description
Loctite 4304 Flashcure Light Cure Adhesive; Instant
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure | Temperature Range -65 to 180 Deg F
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
32407
Weight / LBS
1.197
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Light Yellow Green to Blue Green; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh