Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg AA A-533 3.69GAL IDH 1254143
17139280 General Purpose Adhesives 

LOCTITE LOCTITE

AA A-533 3.69GAL IDH 1254143

Description

1254143 ; POR ADHESIVE 3.69GAL PAIL

General Purpose Structural Adhesive; Bonding; Pail; Surface

Part #

1254143

BDI #
17139280

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
16.65
EAN
0079340437838
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Pail
Texture
Liquid
Application
Surface
Tradename
A-533
Manufacturer's Description
Loctite A-533 Structural Adhesive
Color
Light Blue to Gray
Container Size value And um
3.69 Gal
Substrate Material
Metal | Glass
Degree of Flashpoint value And um
Above 98 Deg C SCC
Odor
Acrylic
VOC Content - Percentage
5 Percentage | 55.1 G/L
Other Features
Acrylic Technology | Rapid Cure
Net Weight
3.69 Gal
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1254143
Long Description
General Purpose Structural Adhesive; Bonding; Pail; Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh