

LOCTITE
LOCTITE
AA A-671A 19L IDH 1256501
LOCTITE LOCTITE
Description
AA A-671A 19L IDH 1256501 ADHESIVE
General Purpose Structural Adhesive; Surface Permanent Magnet Bonding; Pail; External Mixing
Part #
1256501
BDI #
17139288
Details
15873.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-A-671A-19L-IDH-1256501/p/17139288
Your Price
$ 15,873.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
18.84
EAN
0079340438224
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Surface Permanent Magnet Bonding
Container Type
Pail
Texture
Liquid
Application
External Mixing
Tradename
A-671A
Manufacturer's Description
Loctite A-671A Structural Adhesive
Color
Green
Container Size value And um
19 L
Substrate Material
Magnet | Metal
Degree of Flashpoint value And um
101 Deg C SCC
Odor
Acrylic
VOC Content - Percentage
Below 0.3 Percentage
Other Features
Two Part Acrylic Technology | Toughened | Non Flammable
Net Weight
19 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1256501
Long Description
General Purpose Structural Adhesive; Surface Permanent Magnet Bonding; Pail; External Mixing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh