

LOCTITE
LOCTITE
AA H3101 400ML IDH 2018429
LOCTITE LOCTITE
Description
AA H3101 ACRYLIC ADHESIVE IDH 2018429 ; 400ML DUAL CART 10EA/CS
General Purpose Structural Adhesive; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
Part #
AA H3101 400ML IDH 2018429
BDI #
20538691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H3101-400ML-IDH-2018429/p/20538691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.58
EAN
0079340006614
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Non-Sagging Gap | Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H3101 | SPEEDBONDER
Manufacturer's Description
Loctite H3101 Speedbonder Structural Adhesive
Color
Cream
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
14 Deg C SCC
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
0.3 Percentage | 2.87 G/L
Other Features
Two Part Acrylic Technology | Highly Thixotropic | Room Temperature Cure
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2018429
Long Description
General Purpose Structural Adhesive; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh