https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH4710-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDR8aW1hZ2UvanBlZ3xhREE1TDJneVlpOHhNRGN6TWpjMU56Y3hNamt5Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU5EY3hNRjlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDBiNTM5Yjk1MGUxOTY3MWQwYjRlY2JlOTE0ZmFkMTU2OTM4YmY2ZDdjZDcyYjRmMzk4NzZlMjRiNmI1MDcyOTc
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH4710-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDR8aW1hZ2UvanBlZ3xhREE1TDJneVlpOHhNRGN6TWpjMU56Y3hNamt5Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU5EY3hNRjlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDBiNTM5Yjk1MGUxOTY3MWQwYjRlY2JlOTE0ZmFkMTU2OTM4YmY2ZDdjZDcyYjRmMzk4NzZlMjRiNmI1MDcyOTc
LOCTITE
LOCTITE
AA H4710 50ML
LOCTITE LOCTITE
Description
LOCTITE AA H4710 50ML
General Purpose Structural Adhesive; Chemical Resistant Metal; Dual Cartridge; Structural Assembly
Part #
AA H4710 50ML
BDI #
24599969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H4710-50ML/p/24599969
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Chemical Resistant Metal
Container Type
Dual Cartridge
Texture
Paste
Application
Structural Assembly
Tradename
H4720 | SPEEDBONDER
Manufacturer's Description
Loctite H4720 Speedbonder Structural Adhesive
Color
Teal
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Non Sag | Superior Impact and Peel Strength | Work Life 30 Min | Viscosity: 190000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Chemical Resistant Metal; Dual Cartridge; Structural Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


