

LOCTITE
LOCTITE
AA H4720 50ML IDH 1296594
LOCTITE LOCTITE
Description
1296594 ; POR SPEEDBONDER H4720 50ML
General Purpose Structural Adhesive; Chemical Resistant Metal; Dual Cartridge; Paste; Structural Assembly; Teal; 50 Ml
Part #
1296594
BDI #
1055306
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H4720-50ML-IDH-1296594/p/1055306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.055
EAN
0079340438545
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Chemical Resistant Metal
Container Type
Dual Cartridge
Texture
Paste
Application
Structural Assembly
Tradename
H4720 | SPEEDBONDER
Manufacturer's Description
Loctite H4720 Speedbonder Structural Adhesive
Color
Teal
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Superior Strength in Corrosive Environment | Work Life 75 Min | Viscosity 70000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1296594
Weight / LBS
0.121
Long Description
General Purpose Structural Adhesive; Chemical Resistant Metal; Dual Cartridge; Paste; Structural Assembly; Teal; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh