LOCTITE
LOCTITE
AA H8000 490ML IDH 411833
LOCTITE LOCTITE
Description
AA H8000 490ML IDH 411833 ADHESIVE ; 36160 SPEEDBONDER
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 490 Ml
Part #
411833
BDI #
1056356
Details
269.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8000-490ML-IDH-411833/p/1056356
Your Price
$ 269.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.678
EAN
0079340361607
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture
Tradename
H8000 | SPEEDBONDER
Manufacturer's Description
Loctite H8000 Speedbonder Structural Adhesive; Fast Fixture
Color
Green
Container Size value And um
490 Ml
Substrate Material
Fiberglass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Non Sag | Superior Impact and Peel Strength | Work Life 30 Min | Viscosity 190000 CP
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36160
Weight / LBS
1.473
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 490 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



