https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3888-PCKT-2.5GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzV8aW1hZ2UvanBlZ3xhRE5oTDJobU9DOHhNRGN6TWpZNU5EZ3pNVEV6TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpnNE9GOVFRMHRVWHpJdU5VZE5Yek13TUhnek1EQXVhbkJufDM0MmZiOGExOTA1MmRjZTVkMTRjYWY3YmFjZjUyY2FlZDhmMzNjMmRhZTY4NzUxYTNkNmQyZDM3MzA2OTQ1NjY
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3888-PCKT-2.5GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzV8aW1hZ2UvanBlZ3xhRE5oTDJobU9DOHhNRGN6TWpZNU5EZ3pNVEV6TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpnNE9GOVFRMHRVWHpJdU5VZE5Yek13TUhnek1EQXVhbkJufDM0MmZiOGExOTA1MmRjZTVkMTRjYWY3YmFjZjUyY2FlZDhmMzNjMmRhZTY4NzUxYTNkNmQyZDM3MzA2OTQ1NjY
LOCTITE
LOCTITE
ABLESTIK 3888 2.5GM
LOCTITE LOCTITE
Description
ABLESTIK 3888 2.5GM
General Purpose Epoxy Adhesive; Bonding; Packet; Electronic Part | Thermal Conduction
Part #
ABLESTIK 3888 2.5GM
BDI #
24582756
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/ABLESTIK-3888-2-5GM/p/24582756
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Packet
Texture
Paste
Application
Electronic Part | Thermal Conduction
Tradename
3888 | ABLESTIK
Manufacturer's Description
Loctite 3888 Ablestik Epoxy Adhesive
Color
Silver
Container Size value And um
2.5 Gm
Substrate Material
Metal | Ceramic | Rubber | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Faint
VOC Content - Percentage
1 Percentage | 10.82 G/L
Other Features
Two Part Component | Temperature Rating 80 Deg C
Net Weight
0.08 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
29840
Long Description
General Purpose Epoxy Adhesive; Bonding; Packet; Electronic Part | Thermal Conduction
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


