https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA051-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMnxpbWFnZS9qcGVnfGFHUXpMMmcwTnk4eE1EYzJPREUyT1RFM016QXlNaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV3TlRGZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8YWUxNGE4N2EwZTYxNDUzZmE2YjdmMjc3MTIzYmYzMzllMzdlNDFhODBlMGZmN2Y0M2U4Y2JjNGY3NTA0NWY3Ng
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA051-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMnxpbWFnZS9qcGVnfGFHUXpMMmcwTnk4eE1EYzJPREUyT1RFM016QXlNaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV3TlRGZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8YWUxNGE4N2EwZTYxNDUzZmE2YjdmMjc3MTIzYmYzMzllMzdlNDFhODBlMGZmN2Y0M2U4Y2JjNGY3NTA0NWY3Ng
DEVCON
DEVCON
DA051
DEVCON DEVCON
Description
DA051 ; DEVCON 5 MINUTE EPOXY
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 400 Ml
Part #
230-DA051
BDI #
17116650
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DA051/p/17116650
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.643
EAN
0078143140518
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy
Color
Colorless to Slight Yellow
Container Size value And um
400 Ml
Substrate Material
Ceramic | Concrete | Fabric | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Rapid Cure | Forms a Clear Hard Rigid Bond | Work Life 3 to 6 Min | Viscosity 10000 CP
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
DA051
Weight / LBS
1.417
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

