https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA052-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0OXxpbWFnZS9qcGVnfGFHUmpMMmczWWk4eE1EYzJPREV5TkRjd05qZzBOaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV3TlRKZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8OGJmNTY2YjI0MWYxMWJlY2RjZjM4ZTQ3NmU0MTY5NTgzYzI1NTg5MzBkZTU4NTRlOWUwZWU3ZjYwMDQyMjI2Yw
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA052-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0OXxpbWFnZS9qcGVnfGFHUmpMMmczWWk4eE1EYzJPREV5TkRjd05qZzBOaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV3TlRKZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8OGJmNTY2YjI0MWYxMWJlY2RjZjM4ZTQ3NmU0MTY5NTgzYzI1NTg5MzBkZTU4NTRlOWUwZWU3ZjYwMDQyMjI2Yw
DEVCON
DEVCON
DA052
DEVCON DEVCON
Description
DA052 ; DEVCON 5 MINUTE EPOXY GEL
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Viscous Liquid; Vertical Surface | Tags on Machinery and Equipment; Opaque; 400 Ml
Part #
230-DA052
BDI #
17116651
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DA052/p/17116651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.643
EAN
0078143140525
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Viscous Liquid
Application
Vertical Surface | Tags on Machinery and Equipment
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy Gel
Color
Opaque
Container Size value And um
400 Ml
Substrate Material
Ceramic | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Thixotropic | Non Migrating | Non Sag | Work Life 4 to 7 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
DA052
Weight / LBS
1.417
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Viscous Liquid; Vertical Surface | Tags on Machinery and Equipment; Opaque; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

