

DEVCON
DEVCON
DA999
DEVCON DEVCON
Description
DA999 ; DEV FOOD GRD POT/SEAL WHT
General Purpose Adhesive; Food Processing Industry; Dual Cartridge; Viscous Liquid; Food Processing Industry | Stainless Steel Screen; Amber; 400 Ml
Part #
230-DA999
BDI #
17116658
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DA999/p/17116658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
1.286
EAN
0078143149993
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Food Processing Industry
Container Type
Dual Cartridge
Texture
Viscous Liquid
Application
Food Processing Industry | Stainless Steel Screen
Manufacturer's Description
Devcon Food Grade Pot and Seal
Color
Amber
Container Size value And um
400 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
DA999
Weight / LBS
2.833
Long Description
General Purpose Adhesive; Food Processing Industry; Dual Cartridge; Viscous Liquid; Food Processing Industry | Stainless Steel Screen; Amber; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh