LOCTITE
LOCTITE
DEPEND 330 315ML
LOCTITE LOCTITE
Description
LOCTITE DEPEND 330 315ML
General Purpose Structural Adhesive; Bonding; Cartridge; Tool Handle | Appliance | Sporting Good | Decorative Trim
Part #
DEPEND 330 315ML
BDI #
23952195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DEPEND-330-315ML/p/23952195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
330 | DEPEND
Manufacturer's Description
Loctite 330 Depend Structural Adhesive
Color
Pale Yellow
Container Size value And um
315 Ml
Substrate Material
PVC | Phenolic | Acrylic Compound
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
1.59 Percentage | 18.4 G/L
Conformance to Certificate
CFIA | NSF P1
Other Features
Acrylic Technology | One Component
Net Weight
315 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Bonding; Cartridge; Tool Handle | Appliance | Sporting Good | Decorative Trim
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

