https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-20406332-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTR8aW1hZ2UvanBlZ3xhREJoTDJobE1pODVPRE0yTVRJek5qRTVNelU0TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh5TURRd05qTXpNbDh6TURCNE16QXdMbXB3Wnd8NWY0MjBhYjlhYTA2Yjk3MWEzZDhjZjQ4ZGRhZGI2MWFhOGVkNmI1ZDk4Njc4MTE0NThiMWUxYzI1YTBjOTdiOA
https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-20406332-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTR8aW1hZ2UvanBlZ3xhREJoTDJobE1pODVPRE0yTVRJek5qRTVNelU0TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh5TURRd05qTXpNbDh6TURCNE16QXdMbXB3Wnd8NWY0MjBhYjlhYTA2Yjk3MWEzZDhjZjQ4ZGRhZGI2MWFhOGVkNmI1ZDk4Njc4MTE0NThiMWUxYzI1YTBjOTdiOA
3M
3M
DP8010-45ML
3M 3M
Description
DP8010-45ML SCOTCH-WELD ADHESIVE ; STRUCTURAL PLASTIC BLUE 1.58 FL. OZ
General Purpose Structural Adhesive; Bonding; Cartridge; Liquid; Appliance; Blue; 45 Ml
Part #
7100036717
BDI #
20406332
Details
180.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DP8010-45ML/p/20406332
Your Price
$ 180.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.005
EAN
0051115716003
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Liquid
Application
Appliance
Tradename
3M SCOTCH-WELD
Manufacturer's Description
3M Scotch-Weld Structural Plastic Adhesive
Color
Blue
Container Size value And um
45 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 210 Deg F
Odor
Mild Acrylic
VOC Content - Percentage
0 Percentage
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Structural Adhesive; Bonding; Cartridge; Liquid; Appliance; Blue; 45 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


